Zoro Homepage

Quick Change Threading Tool, Topping, 0.1100 2.8 Mm Min Bore, 0.350 Max

  • Mfr # QTT-000832-035X

  • Zoro # G911239954


product price: $59.89
/ea

Key Features

Cutting Direction
Right Hand
Coating
AlTiN
Size
8/1/1932
Projection
0.0169 in
Neck Dia.
0.0766 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTT-000832-035X
Zoro #
G911239954
UPC #
-
Country of Origin
United States

Dimensions

Size
8/1/1932
Neck Dia.
0.0766 in
Max. Bore Depth
0.350 in
Overall Length
1-1/2 in
Head Width
0.100 in
Length from Holder
0.590 in
Min. Bore Dia.
0.1100 in (2.8 mm)
Shank Dia.
3/16 in

Details

Cutting Direction
Right Hand
Coating
AlTiN
Projection
0.0169 in
Offset
0.017 in
Included Angle
60
Centerline Offset
0.0063 in
Angle per Side
30

Description

0.1100 2.8 Mm Min Bore Dia X 0.350 Max Bore Depth X 0.0169 Projection X 0.1875 3/16 Shank Dia X 1.50 1-1/2 Overall Length #8-32 - Carbide Quick Change - Un Thread - Topping Right Hand, Altin Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.