Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change Threading Tool, Topping, 0.1360 Min Bore, 0.250 1/4 Max

  • Mfr # QTT-001024-025

  • Zoro # G811240302


product price: $52.55
/ea

Key Features

Cutting Direction
Right Hand
Coating
UN
Size
10/24/2024
Max. Bore Depth
1/4 in
Centerline Offset
0.0263 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTT-001024-025
Zoro #
G811240302
UPC #
-
Country of Origin
United States

Dimensions

Size
10/24/2024
Max. Bore Depth
1/4 in
Shank Dia.
3/16 in
Head Width
0.120 in
Min. Bore Dia.
0.1360 in
Neck Dia.
0.0909 in
Overall Length
1-1/2 in
Length from Holder
0.590 in

Details

Cutting Direction
Right Hand
Coating
UN
Centerline Offset
0.0263 in
Angle per Side
30
Offset
0.021 in
Projection
0.0226 in
Included Angle
60

Description

0.1360 Min Bore Dia X 0.250 1/4 Max Bore Depth X 0.0226 Projection X 0.1875 3/16 Shank Dia X 1.50 1-1/2 Overall Length #10-24 - Carbide Quick Change - Un Thread - Topping Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.