Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change Threading Tool, Topping, 0.2420 Min Bore, 1 in.Max

  • Mfr # QTT-051624-100X

  • Zoro # G011240324


product price: $80.39
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Coating
AlTiN
Size
5/16/2024
Max. Bore Depth
1 in
Angle per Side
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QTT-051624-100X
Zoro #
G011240324
UPC #
-
Country of Origin
United States

Dimensions

Size
5/16/2024
Max. Bore Depth
1 in
Neck Dia.
0.1909 in
Min. Bore Dia.
0.2420 in
Head Width
0.220 in
Overall Length
2-1/2 in
Shank Dia.
5/16 in
Length from Holder
1.353 in

Details

Cutting Direction
Right Hand
Coating
AlTiN
Angle per Side
30
Centerline Offset
0.0638 in
Projection
0.0226 in
Included Angle
60
Offset
0.021 in

Description

0.2420 Min Bore Dia X 1.000 1 Max Bore Depth X 0.0226 Projection X 0.3125 5/16 Shank Dia X 2.50 2-1/2 Overall Length #5/16-24 - Carbide Quick Change - Un Thread - Topping Right Hand, Altin Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.