Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change Threading Tool, Topping, 0.2420 Min Bore , 3/4 Max

  • Mfr # QTT-051624-075

  • Zoro # G911239824


product price: $72.19
/ea

Key Features

Cutting Direction
Right Hand
Size
5/16/2024
Coating
UN
Length from Holder
0.853 in
Included Angle
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QTT-051624-075
Zoro #
G911239824
UPC #
-
Country of Origin
United States

Dimensions

Size
5/16/2024
Length from Holder
0.853 in
Max. Bore Depth
3/4 in
Neck Dia.
0.1909 in
Shank Dia.
5/16 in
Min. Bore Dia.
0.2420 in
Head Width
0.220 in
Overall Length
2 in

Details

Cutting Direction
Right Hand
Coating
UN
Included Angle
60
Offset
0.021 in
Centerline Offset
0.0638 in
Projection
0.0226 in
Angle per Side
30

Description

0.2420 Min Bore Dia X3/4 Max Bore Depth X 0.0226 Projection X 0.3125 5/16 Shank Dia X 2.00 2 Overall Length #5/16-24 - Carbide Quick Change - Un Thread - Topping Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.