Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change Threading Tool, Topping, 0.3020 Min Bore, 1 in.Max

  • Mfr # QTT-038016-100

  • Zoro # G911239770


product price: $73.65
/ea

Key Features

Cutting Direction
Right Hand
Coating
UN
Size
3/8/2016
Projection
0.0338 in
Head Width
0.280 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTT-038016-100
Zoro #
G911239770
UPC #
-
Country of Origin
United States

Dimensions

Size
3/8/2016
Head Width
0.280 in
Neck Dia.
0.2397 in
Length from Holder
1.353 in
Min. Bore Dia.
0.3020 in
Max. Bore Depth
1 in
Overall Length
2-1/2 in
Shank Dia.
5/16 in

Details

Cutting Direction
Right Hand
Coating
UN
Projection
0.0338 in
Included Angle
60
Angle per Side
30
Centerline Offset
0.1238 in
Offset
0.028 in

Description

0.3020 Min Bore Dia X 1.000 1 Max Bore Depth X 0.0338 Projection X 0.3125 5/16 Shank Dia X 2.50 2-1/2 Overall Length #3/8-16 - Carbide Quick Change - Un Thread - Topping Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.