Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change Threading Tool, Topping, 0.3220 Min Bore , 3/4 Max

  • Mfr # QTT-038024-075X

  • Zoro # G611239742


product price: $78.49
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Size
3/8/2024
Coating
AlTiN
Shank Dia.
5/16 in
Centerline Offset
0.1438 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTT-038024-075X
Zoro #
G611239742
UPC #
-
Country of Origin
United States

Dimensions

Size
3/8/2024
Shank Dia.
5/16 in
Min. Bore Dia.
0.3220 in
Overall Length
2 in
Head Width
0.300 in
Max. Bore Depth
3/4 in
Length from Holder
0.853 in
Neck Dia.
0.2709 in

Details

Cutting Direction
Right Hand
Coating
AlTiN
Centerline Offset
0.1438 in
Included Angle
60
Angle per Side
30
Offset
0.021 in
Projection
0.0226 in

Description

0.3220 Min Bore Dia X3/4 Max Bore Depth X 0.0226 Projection X 0.3125 5/16 Shank Dia X 2.00 2 Overall Length #3/8-24 - Carbide Quick Change - Un Thread - Topping Right Hand, Altin Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.