Zoro Homepage

Quick Change Threading Tool, Topping, 0.3720 Min Bore, 1-1/4 Max

  • Mfr # QTT-071620-125

  • Zoro # G611240212


product price: $93.95
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Coating
UN
Size
7/16/2020
Projection
0.0271 in
Offset
0.024 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTT-071620-125
Zoro #
G611240212
UPC #
-
Country of Origin
United States

Dimensions

Size
7/16/2020
Length from Holder
1.353 in
Max. Bore Depth
1-1/4 in
Overall Length
2-1/2 in
Min. Bore Dia.
0.3720 in
Neck Dia.
0.3164 in
Shank Dia.
3/8 in
Head Width
0.350 in

Details

Cutting Direction
Right Hand
Coating
UN
Projection
0.0271 in
Offset
0.024 in
Angle per Side
30
Centerline Offset
0.1625 in
Included Angle
60

Description

0.3720 Min Bore Dia X 1-1/4 Max Bore Depth X 0.0271 Projection X 0.3750 3/8 Shank Dia X 2.50 2-1/2 Overall Length #7/16-20 - Carbide Quick Change - Un Thread - Topping Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.