Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change Threading Tool, Topping, 0.4020 Min Bore, 1-1/4 Max

  • Mfr # QTT-012013-125

  • Zoro # G211240148


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Coating
UN
Size
1/2/2013
Max. Bore Depth
1-1/4 in
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTT-012013-125
Zoro #
G211240148
UPC #
-
Country of Origin
United States

Dimensions

Size
1/2/2013
Max. Bore Depth
1-1/4 in
Shank Dia.
1/2 in
Min. Bore Dia.
0.4020 in
Length from Holder
1.540 in
Overall Length
3 in
Neck Dia.
0.3319 in
Head Width
0.380 in

Details

Cutting Direction
Right Hand
Coating
UN
Included Angle
60
Centerline Offset
0.1300 in
Angle per Side
30
Offset
0.034 in
Projection
0.0416 in

Description

0.4020 Min Bore Dia X 1-1/4 Max Bore Depth X 0.0416 Projection X 0.5000 1/2 Shank Dia X 3.00 3 Overall Length #1/2-13 - Carbide Quick Change - Un Thread - Topping Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.