Zoro Homepage

Quick Change Threading Tool, Topping, 0.4020 Min Bore, 1 in.Max

  • Mfr # QTT-012013-100

  • Zoro # G511240053


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Size
1/2/2013
Coating
UN
Head Width
0.380 in
Length from Holder
1.040 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTT-012013-100
Zoro #
G511240053
UPC #
-
Country of Origin
United States

Dimensions

Size
1/2/2013
Head Width
0.380 in
Length from Holder
1.040 in
Shank Dia.
1/2 in
Overall Length
2-1/2 in
Min. Bore Dia.
0.4020 in
Max. Bore Depth
1 in
Neck Dia.
0.3319 in

Details

Cutting Direction
Right Hand
Coating
UN
Projection
0.0416 in
Included Angle
60
Offset
0.034 in
Angle per Side
30
Centerline Offset
0.1300 in

Description

0.4020 Min Bore Dia X 1.000 1 Max Bore Depth X 0.0416 Projection X 0.5000 1/2 Shank Dia X 2.50 2-1/2 Overall Length #1/2-13 - Carbide Quick Change - Un Thread - Topping Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.