Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change Threading Tool, Topping, 0.4320 Min Bore, 1-1/4 Max

  • Mfr # QTT-012020-125X

  • Zoro # G411240337


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Coating
AlTiN
Size
1/2/2020
Centerline Offset
0.1600 in
Head Width
0.410 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QTT-012020-125X
Zoro #
G411240337
UPC #
-
Country of Origin
United States

Dimensions

Size
1/2/2020
Head Width
0.410 in
Min. Bore Dia.
0.4320 in
Max. Bore Depth
1-1/4 in
Length from Holder
1.540 in
Neck Dia.
0.3764 in
Shank Dia.
1/2 in
Overall Length
3 in

Details

Cutting Direction
Right Hand
Coating
AlTiN
Centerline Offset
0.1600 in
Angle per Side
30
Offset
0.024 in
Projection
0.0271 in
Included Angle
60

Description

0.4320 Min Bore Dia X 1-1/4 Max Bore Depth X 0.0271 Projection X 0.5000 1/2 Shank Dia X 3.00 3 Overall Length #1/2-20 - Carbide Quick Change - Un Thread - Topping Right Hand, Altin Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.