Zoro Homepage

Quick Change Threading Tool, Topping, 0.4320 Min Bore, 1-1/4 Max

  • Mfr # QTT-091612-125

  • Zoro # G411240108


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Size
9/16/2012
Coating
UN
Length from Holder
1.540 in
Min. Bore Dia.
0.4320 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTT-091612-125
Zoro #
G411240108
UPC #
-
Country of Origin
United States

Dimensions

Size
9/16/2012
Length from Holder
1.540 in
Min. Bore Dia.
0.4320 in
Max. Bore Depth
1-1/4 in
Shank Dia.
1/2 in
Neck Dia.
0.3584 in
Head Width
0.410 in
Overall Length
3 in

Details

Cutting Direction
Right Hand
Coating
UN
Included Angle
60
Offset
0.036 in
Centerline Offset
0.1600 in
Projection
0.0451 in
Angle per Side
30

Description

0.4320 Min Bore Dia X 1-1/4 Max Bore Depth X 0.0451 Projection X 0.5000 1/2 Shank Dia X 3.00 3 Overall Length #9/16-12 - Carbide Quick Change - Un Thread - Topping Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.