Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change Threading Tool, Topping, 0.4820 Min Bore, 1 in.Max

  • Mfr # QTT-091618-100

  • Zoro # G911240233


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Size
9/16/2018
Coating
UN
Min. Bore Dia.
0.4820 in
Offset
0.026 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTT-091618-100
Zoro #
G911240233
UPC #
-
Country of Origin
United States

Dimensions

Size
9/16/2018
Min. Bore Dia.
0.4820 in
Max. Bore Depth
1 in
Shank Dia.
1/2 in
Head Width
0.460 in
Overall Length
2-1/2 in
Neck Dia.
0.4234 in
Length from Holder
1.040 in

Details

Cutting Direction
Right Hand
Coating
UN
Offset
0.026 in
Angle per Side
30
Projection
0.0301 in
Included Angle
60
Centerline Offset
0.2100 in

Description

0.4820 Min Bore Dia X 1.000 1 Max Bore Depth X 0.0301 Projection X 0.5000 1/2 Shank Dia X 2.50 2-1/2 Overall Length #9/16-18 - Carbide Quick Change - Un Thread - Topping Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.