
Quick Change, Undercut Full Radius Grooving Tool, 0.180" Min Bore dia, Radius: 0.0125"
Mfr # QUP-18025-8
Zoro # G0998298
product price: $58.29
/eaKey Features
Overall Length
1-1/2"
Shank Dia.
3/16"
Groove Width
0.0250"
Radius
0.0125"
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QUP-18025-8
Zoro #
G0998298
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2"
Shank Dia.
3/16"
Groove Width
0.0250"
Radius
0.0125"
Max. Bore Depth
1/2"
Min. Bore Dia.
0.1800"
Split Length
3/16"
Neck Dia.
0.1300"
Details
Finish
UN
Cutting Direction
Right Hand
Projection
0.0500"
Description
0.180" Min Bore DIA x 0.500" (1/2) Max Bore Depth 0.0250" Tooth Width 0.050" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length x 0.0125" Radius - Carbide Quick Change - Undercut Full Radius Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.