
Quick Change, Undercut Full Radius Grooving Tool, 0.303" Min Bore dia, Max. Bore Depth: 1"
Mfr # QUP-31062-16
Zoro # G0993215
product price: $77.49
/ea
Free Shipping & Returns
Key Features
Overall Length
2-1/2"
Shank Dia.
5/16"
Groove Width
1/16"
Finish
UN
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QUP-31062-16
Zoro #
G0993215
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2"
Shank Dia.
5/16"
Groove Width
1/16"
Neck Dia.
0.2200"
Max. Bore Depth
1"
Split Length
5/16"
Min. Bore Dia.
0.3030"
Radius
1/32"
Details
Finish
UN
Cutting Direction
Right Hand
Projection
0.0830"
Description
0.303" Min Bore DIA x 1.000" (1) Max Bore Depth 0.0620" (1/16) Tooth Width 0.083" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0310" (1/32) Radius - Carbide Quick Change - Undercut Full Radius Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.