Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change - Undercut Full Radius Grooving Tool .180 D X .039 W X .375 Depth QUP

  • Mfr # QUP-18039-6

  • Zoro # G711946342


product price: $54.75
/ea

Key Features

Overall Length
1-1/2 in
Shank Dia.
3/16 in
Bore Dia.
0.1980 in
Tooth Width
0.0390 in
Neck Dia.
0.1300 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUP-18039-6
Zoro #
G711946342
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Shank Dia.
3/16 in
Bore Dia.
0.1980 in
Tooth Width
0.0390 in
Neck Dia.
0.1300 in
Radius
0.0195 in
Length from Holder
0.590 in
Head Width
0.180 in
Max. Bore Depth
3/8 in

Details

Finish
UN
SAE or Metric
SAE
Angled Projection
0.082 in
Projection
0.0500 in
Centerline Offset
0.0862 in
Left/Right Hand
Right Hand

Description

0.1980in Min Bore DIA x 0.375in 3/8 Max Bore Depth x 0.0390in Tooth Width x 0.0500in Projection x 0.1875in 3/16 Shank DIA x 1.50in 1-1/2 Overall Length x 0.0195in Radius - Carbide Quick Change - Undercut Full Radius Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.