Zoro Homepage

Quick Change - Undercut Full Radius Grooving Tool .303 D X .050 W X .500 Depth QUP, AlTiN

  • Mfr # QUP-31050-8X

  • Zoro # G011946745


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2 in
Shank Dia.
5/16 in
Bore Dia.
0.3250 in
Neck Dia.
0.2200 in
Centerline Offset
0.1467 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUP-31050-8X
Zoro #
G011946745
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
5/16 in
Bore Dia.
0.3250 in
Neck Dia.
0.2200 in
Head Width
0.303 in
Length from Holder
0.853 in
Max. Bore Depth
1/2 in
Radius
0.0250 in
Tooth Width
0.0500 in

Details

Finish
AlTiN
Centerline Offset
0.1467 in
Left/Right Hand
Right Hand
SAE or Metric
SAE
Projection
0.0830 in
Angled Projection
0.132 in

Description

0.3250in Min Bore DIA x 0.500in 1/2 Max Bore Depth x 0.0500in Tooth Width x 0.0830in Projection x 0.3125in 5/16 Shank DIA x 2.00in 2 Overall Length x 0.0250in Radius - Carbide Quick Change - Undercut Full Radius Right Hand, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.