
Quick Change - Undercut Full Radius Grooving Tool .303 D X .050 W X .500 Depth QUP
Mfr # QUP-31050-8
Zoro # G811946761
product price: $71.79
/eaKey Features
Overall Length
2 in
Shank Dia.
5/16 in
Bore Dia.
0.3250 in
Centerline Offset
0.1467 in
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QUP-31050-8
Zoro #
G811946761
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Shank Dia.
5/16 in
Bore Dia.
0.3250 in
Length from Holder
0.853 in
Tooth Width
0.0500 in
Head Width
0.303 in
Max. Bore Depth
1/2 in
Radius
0.0250 in
Neck Dia.
0.2200 in
Details
Finish
UN
Centerline Offset
0.1467 in
SAE or Metric
SAE
Left/Right Hand
Right Hand
Projection
0.0830 in
Angled Projection
0.132 in
Description
0.3250in Min Bore DIA x 0.500in 1/2 Max Bore Depth x 0.0500in Tooth Width x 0.0830in Projection x 0.3125in 5/16 Shank DIA x 2.00in 2 Overall Length x 0.0250in Radius - Carbide Quick Change - Undercut Full Radius Right Hand
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.