
Retaining Ring Grooving Tool, 0.250" (1/4) Min Bore dia, Max. Bore Depth: 1/2"
Mfr # RR-017-8X
Zoro # G1000504
product price: $52.15
/eaKey Features
Overall Length
2-1/2"
Shank Dia.
1/4"
Finish
AlTiN
Split Length
0.150"
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RR-017-8X
Zoro #
G1000504
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2"
Shank Dia.
1/4"
Groove Width
0.0170"
Split Length
0.150"
Max. Bore Depth
1/2"
Min. Bore Dia.
1/4"
Neck Dia.
0.1950"
Details
Finish
AlTiN
Cutting Direction
Right Hand
Projection
0.0500"
Description
0.250" (1/4) Min Bore DIA x 0.500" (1/2) Max Bore Depth 0.0170" Tooth Width 0.050" Projection x 0.2500" (1/4) Shank DIA x 2.50" (2-1/2) Overall Length - Carbide Retaining Ring Grooving Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.