Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retaining Ring Grooving Tool, 0.312" (5/16) Min Bore dia, Finish: AlTiN

  • Mfr # RR-033-12X

  • Zoro # G0994350


product price: $63.79
/ea

Key Features

Overall Length
2-1/2"
Shank Dia.
5/16"
Finish
AlTiN
Cutting Direction
Right Hand
Neck Dia.
0.2070"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR-033-12X
Zoro #
G0994350
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Shank Dia.
5/16"
Groove Width
0.0330"
Neck Dia.
0.2070"
Max. Bore Depth
3/4"
Split Length
0.160"
Min. Bore Dia.
5/16"

Details

Finish
AlTiN
Cutting Direction
Right Hand
Projection
0.1000"

Description

0.312" (5/16) Min Bore DIA x 0.750" (3/4) Max Bore Depth 0.0330" Tooth Width 0.100" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length - Carbide Retaining Ring Grooving Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.