Zoro Homepage

Retaining Ring Grooving Tool, 0.375" (3/8) Min Bore dia, Max. Bore Depth: 1/4"

  • Mfr # RR-062-4X

  • Zoro # G1002044


product price: $83.19
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2"
Shank Dia.
3/8"
Finish
AlTiN
Min. Bore Dia.
3/8"
Split Length
0.210"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR-062-4X
Zoro #
G1002044
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Shank Dia.
3/8"
Groove Width
1/16"
Min. Bore Dia.
3/8"
Split Length
0.210"
Max. Bore Depth
1/4"
Neck Dia.
0.2700"

Details

Finish
AlTiN
Projection
0.1000"
Cutting Direction
Right Hand

Description

0.375" (3/8) Min Bore DIA x 0.250" (1/4) Max Bore Depth 0.0620" (1/16) Tooth Width 0.100" Projection x 0.3750" (3/8) Shank DIA x 2.50" (2-1/2) Overall Length - Carbide Retaining Ring Grooving Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.