Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retaining Ring Grooving Tool, 0.500" (1/2) Min Bore dia, Split Length: 3/8"

  • Mfr # RR-187-12X

  • Zoro # G0994210


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3"
Shank Dia.
1/2"
Finish
AlTiN
Projection
0.1500"
Min. Bore Dia.
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RR-187-12X
Zoro #
G0994210
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3"
Shank Dia.
1/2"
Groove Width
3/16"
Min. Bore Dia.
1/2"
Split Length
3/8"
Max. Bore Depth
3/4"
Neck Dia.
0.3450"

Details

Finish
AlTiN
Projection
0.1500"
Cutting Direction
Right Hand

Description

0.500" (1/2) Min Bore DIA x 0.750" (3/4) Max Bore Depth 0.1870" (3/16) Tooth Width 0.150" Projection x 0.5000" (1/2) Shank DIA x 3.00" (3) Overall Length - Carbide Retaining Ring Grooving Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.