
Retaining Ring Grooving Tool .140 D X .030 W X .375 Depth RR, AlTiN
Mfr # RR-6757X
Zoro # G011946547
product price: $49.19
/eaKey Features
Overall Length
2 in
Shank Dia.
3/16 in
Bore Dia.
0.1540 in
Max. Bore Depth
3/8 in
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RR-6757X
Zoro #
G011946547
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Shank Dia.
3/16 in
Bore Dia.
0.1540 in
Max. Bore Depth
3/8 in
Head Width
9/64 in
Tooth Width
0.0300 in
Neck Dia.
0.0900 in
Details
Finish
AlTiN
SAE or Metric
SAE
Projection
0.0500 in
Left/Right Hand
Right Hand
Centerline Offset
0.0462 in
Description
0.1540in Min Bore DIA x 0.375in 3/8 Max Bore Depth x 0.0300in Tooth Width x 0.0500in Projection x 0.1875in 3/16 Shank DIA x 2.00in 2 Overall Length - Carbide Retaining Ring Grooving Right Hand, AlTiN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.