Zoro Homepage

Retaining Ring Grooving Tool .140 D X .030 W X .375 Depth RR

  • Mfr # RR-6757

  • Zoro # G711946595


product price: $43.19
/ea

Key Features

Overall Length
2 in
Shank Dia.
3/16 in
Bore Dia.
0.1540 in
SAE or Metric
SAE
Projection
0.0500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR-6757
Zoro #
G711946595
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
3/16 in
Bore Dia.
0.1540 in
Tooth Width
0.0300 in
Head Width
9/64 in
Neck Dia.
0.0900 in
Max. Bore Depth
3/8 in

Details

Finish
UN
SAE or Metric
SAE
Projection
0.0500 in
Centerline Offset
0.0462 in
Left/Right Hand
Right Hand

Description

0.1540in Min Bore DIA x 0.375in 3/8 Max Bore Depth x 0.0300in Tooth Width x 0.0500in Projection x 0.1875in 3/16 Shank DIA x 2.00in 2 Overall Length - Carbide Retaining Ring Grooving Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.