Zoro Homepage

Retaining Ring Grooving Tool .1875 D X .062 W X .500 Depth RR, AlTiN

  • Mfr # RR-4145X

  • Zoro # G711946687


product price: $49.19
/ea

Key Features

Overall Length
2 in
Shank Dia.
3/16 in
Bore Dia.
0.2050 in
Finish
AlTiN
Left/Right Hand
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR-4145X
Zoro #
G711946687
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
3/16 in
Bore Dia.
0.2050 in
Tooth Width
1/16 in
Head Width
3/16 in
Max. Bore Depth
1/2 in
Neck Dia.
0.1175 in

Details

Finish
AlTiN
Left/Right Hand
Right Hand
Centerline Offset
3/32 in
SAE or Metric
SAE
Projection
0.0700 in

Description

0.2050in Min Bore DIA x 0.500in 1/2 Max Bore Depth x 0.0620in 1/16 Tooth Width x 0.0700in Projection x 0.1875in 3/16 Shank DIA x 2.00in 2 Overall Length - Carbide Retaining Ring Grooving Right Hand, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.