Zoro Homepage

Retaining Ring Grooving Tool .250 D X .062 W X .250 Depth RR, AlTiN

  • Mfr # RR-6681X

  • Zoro # G911946609


product price: $51.35
/ea

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Bore Dia.
0.2720 in
Finish
AlTiN
Projection
0.0900 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR-6681X
Zoro #
G911946609
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Bore Dia.
0.2720 in
Tooth Width
1/16 in
Max. Bore Depth
1/4 in
Neck Dia.
0.1600 in
Head Width
1/4 in

Details

Finish
AlTiN
Projection
0.0900 in
Centerline Offset
1/8 in
SAE or Metric
SAE
Left/Right Hand
Right Hand

Description

0.2720in Min Bore DIA x 0.250in 1/4 Max Bore Depth x 0.0620in 1/16 Tooth Width x 0.0900in Projection x 0.2500in 1/4 Shank DIA x 2.50in 2-1/2 Overall Length - Carbide Retaining Ring Grooving Right Hand, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.