
Retaining Ring Grooving Tool .375 D X .062 W X .500 Depth RR
Mfr # RR-0824
Zoro # G511946436
product price: $71.65
/eaKey Features
Overall Length
2-1/2 in
Shank Dia.
3/8 in
Bore Dia.
0.3970 in
Finish
UN
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RR-0824
Zoro #
G511946436
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Shank Dia.
3/8 in
Bore Dia.
0.3970 in
Max. Bore Depth
1/2 in
Head Width
3/8 in
Neck Dia.
0.2250 in
Tooth Width
1/16 in
Details
Finish
UN
SAE or Metric
SAE
Projection
0.1500 in
Centerline Offset
3/16 in
Left/Right Hand
Right Hand
Description
0.3970in Min Bore DIA x 0.500in 1/2 Max Bore Depth x 0.0620in 1/16 Tooth Width x 0.1500in Projection x 0.3750in 3/8 Shank DIA x 2.50in 2-1/2 Overall Length - Carbide Retaining Ring Grooving Right Hand
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.