
Retaining Ring Grooving Tool .375 D X .087 W X .750 Depth RR
Mfr # RR-4895
Zoro # G211946422
product price: $71.65
/eaKey Features
Overall Length
2-1/2 in
Shank Dia.
3/8 in
Bore Dia.
0.3970 in
Finish
UN
Left/Right Hand
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RR-4895
Zoro #
G211946422
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Shank Dia.
3/8 in
Bore Dia.
0.3970 in
Neck Dia.
0.2250 in
Max. Bore Depth
3/4 in
Tooth Width
0.0870 in
Head Width
3/8 in
Details
Finish
UN
Left/Right Hand
Right Hand
SAE or Metric
SAE
Projection
0.1500 in
Centerline Offset
3/16 in
Description
0.3970in Min Bore DIA x 0.750in 3/4 Max Bore Depth x 0.0870in Tooth Width x 0.1500in Projection x 0.3750in 3/8 Shank DIA x 2.50in 2-1/2 Overall Length - Carbide Retaining Ring Grooving Right Hand
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.