Zoro Homepage

Retaining Ring Grooving Tool .375 D X .125 W X .750 Depth RR

  • Mfr # RR-3068

  • Zoro # G911946562


product price: $76.29
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Dia.
3/8 in
Bore Dia.
0.3970 in
Finish
UN
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR-3068
Zoro #
G911946562
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
3/8 in
Bore Dia.
0.3970 in
Tooth Width
1/8 in
Neck Dia.
0.2250 in
Max. Bore Depth
3/4 in
Head Width
3/8 in

Details

Finish
UN
SAE or Metric
SAE
Left/Right Hand
Right Hand
Projection
0.1500 in
Centerline Offset
3/16 in

Description

0.3970in Min Bore DIA x 0.750in 3/4 Max Bore Depth x 0.1250in 1/8 Tooth Width x 0.1500in Projection x 0.3750in 3/8 Shank DIA x 2.50in 2-1/2 Overall Length - Carbide Retaining Ring Grooving Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.