Zoro Homepage

Retaining Ring Grooving Tool, 6.00 mm Min Bore dia

  • Mfr # RRM-050-20X

  • Zoro # G0998666


product price: $50.69
/ea

Key Features

Overall Length
57.0 mm
Shank Dia.
6.000 mm
Groove Width
0.510 mm
Finish
AlTiN
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RRM-050-20X
Zoro #
G0998666
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
57.0 mm
Shank Dia.
6.000 mm
Groove Width
0.510 mm
Min. Bore Dia.
6.000 mm
Neck Dia.
4.620 mm
Max. Bore Depth
20.00 mm
Split Length
3.80 mm

Details

Finish
AlTiN
Cutting Direction
Right Hand
Projection
1.240 mm

Description

6.00 mm Min Bore DIA x 20.00 mm Max Bore Depth 0.510 mm Tooth Width 1.24 mm Projection x 6.000 mm Shank DIA x 57.0 mm Overall Length - Carbide Retaining Ring Grooving Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.