Zoro Homepage

Retaining Ring Grooving Tool

  • Mfr # RR-062-1000-312X

  • Zoro # G601020701


product price: $67.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR-062-1000-312X
Zoro #
G601020701
UPC #
-
Country of Origin
United States

Description

0.3125" (5/16) Min Bore DIA x 1.000" (1) Max Bore Depth x 0.0620" (1/16) Tooth Width x 0.1000" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length - Carbide Retaining Ring Grooving Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.