Zoro Homepage
This item is Discontinued.
Micro 100 Retaining Ring Grooving Tool RRL-069-4X

Retaining Ring Grooving Tool (Discontinued)

  • Mfr # RRL-069-4X
  • Zoro # G3604381
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RRL-069-4X
Zoro #
G3604381
UPC #
-
Country of Origin
United States

Description

0.3750" (3/8) Min Bore DIA x 0.250" (1/4) Max Bore Depth x 0.0690" Tooth Width x 0.1000" Projection x 0.3750" (3/8) Shank DIA x 2.50" (2-1/2) Overall Length - Carbide Retaining Ring Grooving Left Hand, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.