
Right Hand - 0.250in 1/4 Min Bore DIA x 0.75in 3/4 Max Bore Depth x 0.057in Projection x 2.5in
Mfr # BB12-230750G
Zoro # G516049521
product price:Â $66.49
/eaKey Features
Min. Bore
0.2500" (1/4)
Left/Right Hand
Right Hand
Bore Depth
0.750" (3/4)
Shank Dia.
0.3125" (5/16)
Head Width
0.230"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BB12-230750G
Zoro #
G516049521
UPC #
-
Country of Origin
United States
Dimensions
Bore Depth
0.750" (3/4)
Shank Dia.
0.3125" (5/16)
Head Width
0.230"
Details
Min. Bore
0.2500" (1/4)
Left/Right Hand
Right Hand
Coating
TiN
Description
0.2500in 1/4 Min Bore DIA x 0.750in 3/4 Max Bore Depth x 0.0570in Projection x 0.3125in 5/16 Shank DIA x 2.50in 2-1/2 Overall Length x 0.0120in Radius - Carbide Boring Standard Right Hand, TiN Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.