Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roughing End Mill, 4, 35 mm, Single

  • Mfr # SHRM-140-4X

  • Zoro # G2041721


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
35 mm
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHRM-140-4X
Zoro #
G2041721
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
35 mm
Shank Dia.
14 mm
Overall Length
83 mm
Milling Dia.
14 mm

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
List Number
SHRM
End Mill Application
Roughing
Item
Roughing End Mill
End Mill Style
Square
Helix Angle
38 Degrees
Flute Type
Spiral
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
S
Finish - Machining
AlTiN
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Material Applications
Inconel, Nickel Alloy and High Temperature Material, Titanium Alloy
Number of Coolant Holes
0
Material - Machining
Carbide
Measurement System
Metric
Chip-Breaker
Chip-Breaker Included
Max. Helix Angle
38 Degrees

Description

Roughing End Mill, 14 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 35 mm, Overall Length 83 mm, Shank Dia. 14 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.