Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roughing End Mill, 4, 75 mm, Single

  • Mfr # SHLM-180-4X

  • Zoro # G2042482


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
75 mm
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHLM-180-4X
Zoro #
G2042482
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
75 mm
Shank Dia.
18 mm
Overall Length
150 mm
Milling Dia.
18 mm

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Application
Roughing
Item
Roughing End Mill
Helix Angle
38 Degrees
End Mill Style
Square
List Number
SHLM
Finish - Machining
AlTiN
Primary Material Application ISO Code
S
Material - Machining
Carbide
Chip-Breaker
Chip-Breaker Included
Drilling Tool Configuration
Individual
Primary Material Application
Steel
Shank Type - Machining
Straight
Measurement System
Metric
Material Applications
Inconel, Nickel Alloy and High Temperature Material, Titanium Alloy
Number of Coolant Holes
0
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Max. Helix Angle
38 Degrees

Description

Roughing End Mill, 18 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 75 mm, Overall Length 150 mm, Shank Dia. 18 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.