Zoro Homepage

Round Blank, Dia. 1.5 mm, Length 100 mm

  • Mfr # SRM-015-100

  • Zoro # G3034291


product price: $7.49
/ea

Key Features

Material - Machining
Carbide
Measurement System
Metric
Size
1.50mm
Diameter Tolerance
-0.0001/-0.0002 in
Overall Length
100.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRM-015-100
Zoro #
G3034291
UPC #
728709182369
Country of Origin
United States

Dimensions

Size
1.50mm
Diameter Tolerance
-0.0001/-0.0002 in
Overall Length
100.00 mm
Diameter
1.5 mm
Length
100 mm
Dimension Type
Metric
Size-Diameter
1.50 mm
Size - Decimal
1.50mm - 0.0591
Shank Dia.
1.500 mm

Details

Item
Round Blank
Material - Machining
Carbide
Measurement System
Metric
Finish
Uncoated
Decimal Equivalent
0.0591
Drill Blank Shape
Rod
Material
C2 Multigrain Carbide

Description

Round Blank, Metric, Carbide, 1.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.