Zoro Homepage

Round Blank, Dia. 3/16 In, Length 6 In

  • Mfr # SR-187-6

  • Zoro # G8181774


product price: $29.79
/ea

Key Features

Material - Machining
Carbide
Measurement System
Fractional Inch
Size
3/16"
Diameter Tolerance
-0.0001/-0.0002 in
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR-187-6
Zoro #
G8181774
UPC #
728709182017
Country of Origin
United States

Dimensions

Size
3/16"
Diameter Tolerance
-0.0001/-0.0002 in
Overall Length
6 in
Diameter
3/16"
Length
6"
Dimension Type
Fractional Inch
Size-Diameter
3/16 in
Size - Decimal
3/16 in - 0.1875
Shank Dia.
3/16"

Details

Item
Round Blank
Material - Machining
Carbide
Measurement System
Fractional Inch
Drill Blank Shape
Rod
Material
C2 Multigrain Carbide
Decimal Equivalent
0.1875
Finish
Uncoated

Description

Round Blank, Fractional Inch, Carbide, 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.