Zoro Homepage
This item is Discontinued.
Micro 100 Round Blank, Dia. 3.5 mm, Length 100 mm SRM-035-100

Round Blank, Dia. 3.5 mm, Length 100 mm (Discontinued)

  • Mfr # SRM-035-100
  • Zoro # G8017213
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRM-035-100
Zoro #
G8017213
UPC #
728709182444
Country of Origin
United States

Dimensions

Size
3.00mm
Diameter Tolerance
-0.0001/-0.0002 in
Overall Length
100.00 mm
Diameter
3.5 mm
Dimension Type
Metric
Length
100 mm
Size - Decimal
3.00mm - 0.1181
Size-Diameter
3.00 mm
Shank Dia.
3.500 mm

Details

Item
Round Blank
Material - Machining
Carbide
Measurement System
Metric
Drill Blank Shape
Rod
Finish
Uncoated
Material
C2 Multigrain Carbide
Decimal Equivalent
0.1181

Description

Round Blank, Metric, Carbide, 3.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.