Zoro Homepage

Round Blank, Dia. 5/16 In, Length 12 In

  • Mfr # SR-312-12

  • Zoro # G8121732


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Measurement System
Fractional Inch
Size
5/16"
Diameter Tolerance
-0.0001/-0.0002 in
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR-312-12
Zoro #
G8121732
UPC #
728709182086
Country of Origin
United States

Dimensions

Size
5/16"
Diameter Tolerance
-0.0001/-0.0002 in
Overall Length
12 in
Diameter
5/16"
Dimension Type
Fractional Inch
Length
12"
Size - Decimal
5/16 in - 0.3125
Size-Diameter
5/16 in
Shank Dia.
5/16"

Details

Item
Round Blank
Material - Machining
Carbide
Measurement System
Fractional Inch
Finish
Uncoated
Decimal Equivalent
0.3125
Drill Blank Shape
Rod
Material
C2 Multigrain Carbide

Description

Round Blank, Fractional Inch, Carbide, 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.