Zoro Homepage

Round Blank, Dia. 9/16 In, Length 3-1/2 In

  • Mfr # SR-562-3.5

  • Zoro # G8468661


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Fractional Inch
Size
9/16"
Diameter Tolerance
-0.0001/-0.0002 in
Overall Length
3-1/2"
Diameter
9/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR-562-3.5
Zoro #
G8468661
UPC #
-
Country of Origin
United States

Dimensions

Size
9/16"
Diameter Tolerance
-0.0001/-0.0002 in
Overall Length
3-1/2"
Diameter
9/16"
Dimension Type
Fractional Inch
Length
3-1/2"
Shank Dia.
9/16"

Details

Item
Round Blank
Measurement System
Fractional Inch
Material
C2 Multigrain Carbide
Finish
Ground
Decimal Equivalent
0.5625

Description

0.5625" (9/16) Shank DIA x 3.50" (3-1/2) Overall Length - Carbide Full Round Blanks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.