Zoro Homepage

Router Aluminum

  • Mfr # SFA-375-69

  • Zoro # G4379286


product price: $57.19
/ea

Key Features

Overall Length
3 in
Shank Dia.
3/8 in
Length of Cut
1 1/8 in
End Mill Material
Carbide
Number of Flutes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFA-375-69
Zoro #
G4379286
UPC #
728709178928
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
3/8 in
Length of Cut
1 1/8 in
Dimension Type
Fractional Inch
Diameter
3/8"
Cutter Dia. - Machining
3/8"
Cutter Dia.
3/8 in
Milling Dia.
3/8"

Description

Solid Router Bit, Primary Material Application Aluminum, Spiral Upcut, Inch, 3/8 in Cutter Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.