Zoro Homepage

Router Diamond Cut

  • Mfr # RDA-60

  • Zoro # G7980944


product price: $23.39
/ea

Key Features

Overall Length
2 in
Shank Dia.
1/4 in
Length of Cut
3/4 in
End Mill Material
Carbide
Number of Flutes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDA-60
Zoro #
G7980944
UPC #
728709168646
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
1/4 in
Length of Cut
3/4 in
Dimension Type
Fractional Inch
Diameter
1/4"
Cutter Dia. - Machining
1/4"
Cutter Dia.
1/4 in
Milling Dia.
1/4"

Description

Solid Router Bit, Primary Material Application Composite, Plastic, Diamond Cut, Inch, 1/4 in Cutter Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.