Zoro Homepage

Router Diamond Cut

  • Mfr # RDA-70

  • Zoro # G4375506


product price: $29.59
/ea

Key Features

Overall Length
2 1/2 in
Shank Dia.
1/4 in
Length of Cut
3/4 in
End Mill Material
Carbide
Number of Flutes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDA-70
Zoro #
G4375506
UPC #
728709168653
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Shank Dia.
1/4 in
Length of Cut
3/4 in
Diameter
1/4"
Dimension Type
Fractional Inch
Cutter Dia. - Machining
1/4"
Cutter Dia.
1/4 in
Milling Dia.
1/4"

Details

End Mill Material
Carbide
Number of Flutes
0
List Number
RDA
End
Square
Type
Diamond Cut
Cutting Direction
Right Hand
End Style
Round
Grade
C2 Micro Grain
Item
Solid Router Bit
Finish
Bright (Uncoated)
End Mill Style
Square
Finish - Machining
Uncoated
Primary Material Application
Composite, Plastic
Cutting Direction - Machining
Right Hand
Single End/Double End
Single End
Measurement System
Inch
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Material Grade - Machining
C2 Micrograin
End Mill Application
Finishing
Primary Material Application ISO Code
O
End Mill Cutting Type
Center Cutting
Router Bit Flute Type
Diamond Cut
Router Bit End Type
Plain End

Description

Solid Router Bit, Primary Material Application Composite, Plastic, Diamond Cut, Inch, 1/4 in Cutter Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.