Zoro Homepage

Router Diamond Cut

  • Mfr # RDC-20

  • Zoro # G8359741


product price: $16.19
/ea

Key Features

Overall Length
1 1/2 in
Shank Dia.
1/8 in
Length of Cut
3/8 in
End Mill Material
Carbide
Number of Flutes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDC-20
Zoro #
G8359741
UPC #
728709168776
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Shank Dia.
1/8 in
Length of Cut
3/8 in
Dimension Type
Fractional Inch
Diameter
3/32"
Cutter Dia. - Machining
3/32"
Cutter Dia.
3/32 in
Milling Dia.
0.0938"

Description

Solid Router Bit, Primary Material Application Composite, Plastic, Diamond Cut, Inch, 3/32 in Cutter Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.