Zoro Homepage

Router Diamond Cut

  • Mfr # RDD-60

  • Zoro # G8010825


product price: $29.49
/ea

Key Features

Overall Length
2 in
Shank Dia.
1/4 in
Length of Cut
3/4 in
End Mill Material
Carbide
Number of Flutes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDD-60
Zoro #
G8010825
UPC #
728709168905
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
1/4 in
Length of Cut
3/4 in
Diameter
1/4"
Dimension Type
Fractional Inch
Cutter Dia. - Machining
1/4"
Cutter Dia.
1/4 in
Milling Dia.
1/4"

Details

End Mill Material
Carbide
Number of Flutes
0
List Number
RDD
End
Square
Type
Diamond Cut
Cutting Direction
Right Hand
End Style
Drill Point
Item
Solid Router Bit
Grade
C2 Micro Grain
Finish
Bright (Uncoated)
Finish - Machining
Uncoated
Drilling Tool Configuration
Individual
Measurement System
Inch
Single End/Double End
Single End
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
End Mill Style
Square
Primary Material Application
Composite, Plastic
Material Grade - Machining
C2 Micrograin
End Mill Application
Finishing
End Mill Cutting Type
Center Cutting
Primary Material Application ISO Code
O
Router Bit Flute Type
Diamond Cut
Point Angle
135 Degrees
Router Bit End Type
Drill Point

Description

Solid Router Bit, Primary Material Application Composite, Plastic, Diamond Cut, Inch, 1/4 in Cutter Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.