Zoro Homepage

Router (Metric) Single Flute

  • Mfr # SFLM-020-40

  • Zoro # G8044531


product price: $46.59
/ea

Key Features

Overall Length
75.0mm
Shank Dia.
3.000mm
Length of Cut
14.00mm
End Mill Material
Carbide
Number of Flutes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFLM-020-40
Zoro #
G8044531
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
75.0mm
Shank Dia.
3.000mm
Length of Cut
14.00mm
Milling Dia.
2.000 mm

Details

End Mill Material
Carbide
Number of Flutes
1
Helix Angle
25 Degrees +/-2 Degrees
End
Square
Grade
C2 Micro Grain
Item
Carbide Router Bit
Type
Single Flute
Cutting Type
Spiral
Cutting Direction
Left Hand
Finish
Bright (Uncoated)
End Style
Straight
Finish - Machining
Bright (Uncoated)
Measurement System
Metric
End Mill Style
Square

Description

2.000 mm Cutter DIA x 14.00 mm Length of Cut Carbide Square Downcut End Mill for Plastic, 1 Flute

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.