
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFLM-040-70
Zoro #
G7868707
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
75.0mm
Shank Dia.
6.000mm
Length of Cut
20.00mm
Milling Dia.
4.000 mm
Details
End Mill Material
Carbide
Number of Flutes
1
Helix Angle
25 Degrees +/-2 Degrees
End
Square
Cutting Direction
Left Hand
Cutting Type
Spiral
Item
Carbide Router Bit
Finish
Bright (Uncoated)
End Style
Straight
Grade
C2 Micro Grain
Type
Single Flute
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
End Mill Style
Square
Description
4.000 mm Cutter DIA x 20.00 mm Length of Cut Carbide Square Downcut End Mill for Plastic, 1 Flute
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.