Zoro Homepage

Router (Metric) Single Flute

  • Mfr # SFLM-050-60

  • Zoro # G8193376


product price: $61.35
/ea

Key Features

Overall Length
75.0mm
Shank Dia.
6.000mm
Length of Cut
28.00mm
End Mill Material
Carbide
Number of Flutes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFLM-050-60
Zoro #
G8193376
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
75.0mm
Shank Dia.
6.000mm
Length of Cut
28.00mm
Milling Dia.
5.000 mm

Details

End Mill Material
Carbide
Number of Flutes
1
Helix Angle
25 Degrees +/-2 Degrees
End
Square
End Style
Straight
Type
Single Flute
Grade
C2 Micro Grain
Cutting Type
Spiral
Cutting Direction
Left Hand
Finish
Bright (Uncoated)
Item
Carbide Router Bit
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
End Mill Style
Square

Description

5.000 mm Cutter DIA x 28.00 mm Length of Cut Carbide Square Downcut End Mill for Plastic, 1 Flute

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.