Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Router (Metric) Single Flute

  • Mfr # SFP-125-22

  • Zoro # G7961563


product price: $27.55
/ea

Key Features

Overall Length
1 1/2 in
Shank Dia.
1/8 in
Length of Cut
1/4 in
End Mill Material
Carbide
Number of Flutes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFP-125-22
Zoro #
G7961563
UPC #
728709179789
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Shank Dia.
1/8 in
Length of Cut
1/4 in
Diameter
1/8"
Dimension Type
Fractional Inch
Cutter Dia. - Machining
1/8"
Cutter Dia.
1/8 in
Milling Dia.
1/8"

Details

End Mill Material
Carbide
Number of Flutes
1
Helix Angle
25 Degrees
List Number
SFP
End
Square
Grade
C2 Micro Grain
Cutting Type
Spiral
Cutting Direction
Right Hand
End Style
Straight
Type
Single Flute
Item
Solid Router Bit
Finish
Bright (Uncoated)
Cutting Direction - Machining
Right Hand
End Mill Application
Finishing
Drilling Tool Configuration
Individual
End Mill Style
Square
Single End/Double End
Single End
Measurement System
Inch
Material - Machining
Carbide
Finish - Machining
Uncoated
Primary Material Application
Composite, Plastic
Material Grade - Machining
C2 Micrograin
Primary Material Application ISO Code
O
End Mill Cutting Type
Center Cutting
Router Bit Flute Type
Spiral Upcut
Router Bit End Type
End Mill
Chip Removal Direction
Upcut

Description

Solid Router Bit, Primary Material Application Composite, Plastic, Spiral Upcut, Inch, 1/8 in Cutter Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.