Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Router (Metric) Single Flute

  • Mfr # SFPM-040-60

  • Zoro # G8010511


product price: $35.29
/ea

Key Features

Overall Length
57 mm
Shank Dia.
6 mm
Length of Cut
20 mm
End Mill Material
Carbide
Number of Flutes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFPM-040-60
Zoro #
G8010511
UPC #
728709180068
Country of Origin
United States

Dimensions

Overall Length
57 mm
Shank Dia.
6 mm
Length of Cut
20 mm
Dimension Type
Metric
Diameter
4mm
Cutter Dia. - Machining
4.00mm
Cutter Dia.
4 mm
Milling Dia.
4.000 mm

Details

End Mill Material
Carbide
Number of Flutes
1
Helix Angle
25 Degrees
List Number
SFPM
End
Square
Cutting Direction
Right Hand
Item
Solid Router Bit
Finish
Bright (Uncoated)
Type
Single Flute
End Style
Straight
Grade
C2 Micro Grain
Cutting Type
Spiral
Measurement System
Metric
Finish - Machining
Uncoated
End Mill Style
Square
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Single End/Double End
Single End
Primary Material Application
Composite, Plastic
End Mill Application
Finishing
Material Grade - Machining
C2 Micrograin
Primary Material Application ISO Code
O
End Mill Cutting Type
Center Cutting
Router Bit Flute Type
Spiral Upcut
Router Bit End Type
End Mill
Chip Removal Direction
Upcut

Description

Solid Router Bit, Primary Material Application Composite, Plastic, Spiral Upcut, Metric, 4 mm Cutter Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.