Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Router (Metric) Single Flute

  • Mfr # SFPM-060-30

  • Zoro # G8381484


product price: $47.19
/ea

Key Features

Overall Length
75 mm
Shank Dia.
6 mm
Length of Cut
35 mm
End Mill Material
Carbide
Number of Flutes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFPM-060-30
Zoro #
G8381484
UPC #
728709180167
Country of Origin
United States

Dimensions

Overall Length
75 mm
Shank Dia.
6 mm
Length of Cut
35 mm
Diameter
6mm
Dimension Type
Metric
Cutter Dia. - Machining
6.00mm
Cutter Dia.
6 mm
Milling Dia.
6.000 mm

Details

End Mill Material
Carbide
Number of Flutes
1
Helix Angle
25 Degrees
List Number
SFPM
End
Square
Grade
C2 Micro Grain
Type
Single Flute
Finish
Bright (Uncoated)
End Style
Straight
Item
Solid Router Bit
Cutting Type
Spiral
Cutting Direction
Right Hand
Primary Material Application
Composite, Plastic
End Mill Style
Square
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Measurement System
Metric
End Mill Application
Finishing
Cutting Direction - Machining
Right Hand
Single End/Double End
Single End
Material - Machining
Carbide
Material Grade - Machining
C2 Micrograin
End Mill Cutting Type
Center Cutting
Primary Material Application ISO Code
O
Router Bit Flute Type
Spiral Upcut
Router Bit End Type
End Mill
Chip Removal Direction
Upcut

Description

Solid Router Bit, Primary Material Application Composite, Plastic, Spiral Upcut, Metric, 6 mm Cutter Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.